Collection Container For Tugger Trains, LxWxH 620 X 840 X 800mm, Yellow-Orange, Painted

Order Code: ZT2696648S

£799.99 Inc VAT (20%)


Description

Collection container for tugger trains, LxWxH 620 x 840 x 800 mm, yellow-orange, painted. Supplied = assembled. Capacity = 0.3 m. Max. load = 500 kg. Overall length = 620 mm. Overall width = 840 mm. Overall height = 800 mm. Height of front edge = 799 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = yellow orange RAL 2000. Fork pocket dimensions = 150x60 mm. Forklift pocket spacing = 260 mm. Material = sheet steel. Weight = 47 kg. Suitable for 600 x 800 mm and 1200 x 800 mm dollies. Robust steel construction with smooth interior walls. 100 mm base clearance. Fork guide for rotating device. Oilproof and watertight. Up to 3 units can be stacked on 4 stacking corners.

See full description
Specifications for Collection Container For Tugger Trains, LxWxH 620 X 840 X 800mm, Yellow-Orange, Painted
  • Colour
    Opal Green
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Capacity
    0.3 m³
  • Finish
    Painted
  • Load Capacity
    500kg
  • Overall Height
    800mm
  • Overall Width
    840mm
  • Overall Length
    620mm
  • Container Design
    With Forklift Pockets
  • Forklift Pocket Dimensions
    150x60mm
  • Weight
    47kg
  • Front Edge Height
    799mm
  • Forklift Pocket Spacing
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome