Colour Coded Attached Lid Containers - 54L

Order Code: ZT3420909S

£84.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£84.990%
5 +£81.594%


Description

Strong polypropylene containers with hinged lids.5 colours for segregating stock.25kg capacity. Reinforced base for conveyor use.Clear plastic label holder included.Compatible with security seals.Overall H x W x L: 310 x 400 x 600 mm.Int. H x W x L: 281 x 350 x 514 mm.Temperature range -20°C to +80°C.Made in UK.

Specifications for Colour Coded Attached Lid Containers - 54L
  • Capacity
    54L
  • Product Type
    Attached Lid Containers
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome