Coloured Solid Side Stack and Nest Containers -32L

Order Code: ZT3082474S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Colour: White.
External Depth mm: 200.
External Length mm: 600.
External Width mm: 400.
Internal Depth mm: 177.
Internal Length mm: 460.
Internal Width mm: 340.
Material: High density polyethylene.
Material: Plastic.
Product Type: Without lid.
Type: Heavy duty.
Volume L: 32.Heavy duty, injection moulded, high density polyethylene containers. Resistant to chemical corrosion, non-toxic and easily cleaned. Temperature range -30°C to +60°C.

See full description
Specifications for Coloured Solid Side Stack and Nest Containers -32L
  • Material
    Plastic
  • Colour
    White
  • External Width
    400mm
  • Internal Width
    340mm
  • External Length
    600mm
  • Internal Length
    460mm
  • Internal Depth
    177mm
  • External Depth
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome