Container Big Bag, For Lining Containers, With Printed Mineral Fibre Warning, Pack Of 2

Order Code: ZT2705174S

£419.99 Inc VAT (20%)


Description

Container big bag, for lining containers, with printed mineral fibre warning, pack of 2. Capacity = 3744 l. Material = polypropylene. Colour = white. Length = 6500 mm. Width = 2400 mm. Height = 2400 mm. Quality = 110 g/m². Model = coated, with mineral fibre warning imprint. Product type = big bags. 3-sided apron with cover for secure closure. UV stabilised. For the transport of a wide range of materials. Without lifting loops.

See full description
Specifications for Container Big Bag, For Lining Containers, With Printed Mineral Fibre Warning, Pack Of 2
  • Product Type
    Big Bags
  • Material
    Polypropylene
  • Colour
    White
  • Capacity
    3744L
  • Pack Quantity
    2
  • Length
    6500mm
  • Width
    2400mm
  • Height
    2400mm
  • Quality
    110g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome