Cover, 800 X 1200mm, Without Strap

Order Code: ZT2716673S

£139.99 Inc VAT (20%)


Description

Cover, 800 x 1200 mm, without strap. Supplied = assembled. Width = 800 mm. Length = 1200 mm. Material = polypropylene. Model = without strap. Weight = 5.8 kg. Product type = accessories. To secure the containers for transport and storage. Provides effective protection and stability when stacking. Made of polypropylene.

See full description
Specifications for Cover, 800 X 1200mm, Without Strap
  • Material
    Polypropylene
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Width
    800mm
  • Length
    1200mm
  • Weight
    5.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome