Custom Printed Rotating Board, Mobile, Printed on One Side, WxH 2000 X 1000 mm

Order Code: ZT3150087S

£1,799.99 Inc VAT (20%)


Description

Custom printed rotating board, mobile, printed on one side, WxH 2000 x 1000 mm. Supplied = pre-assembled, final assembly by customer. Finish = sublimation steel, printed on one side. Feature = can be written on, mobile, magnetic. Fittings = storage tray. Wheel fittings = 4 swivel castors 2 with wheel stops. Board width = 2000 mm. Board height = 1000 mm. Colour of writing board = white. Material of writing board = sheet steel. Height = 1940 mm. Depth = 670 mm. Frame thickness = 21 mm. Width = 2100 mm. Frame colour = aluminium silver. Base colour = white. Frame material = anodised aluminium. Base material = steel, powder coated. Weight = 46 kg. Create your personal board with an individual print and design on the board's surface. Visualise your projects, plans, tables, images, logos etc. on the mobile board. High quality, full colour and vivid imprint - the surface does not fade. The board can be rotated through 360° on its horizontal axis and be locked at any angle. Design your own individual, mobile whiteboard and let your creativity run wild! The potential is endless, and there are no limits to what a printed whiteboard can be used for: - Show your company pride by presenting your company logo on the board - Keep your project team on course with a visual management board, complete with personalised tables, charts and calendar information - Optimise your processes in the office and in production with key figures, information and workflows in a lean management or 5S design - Provide patients with information on individual displays in doctors' practices and hospitals, or define responsibilities in educational institutions .and much more to suit your preferences and requirements! A personalised whiteboard allows users to take notes, record results of brainstorming sessions and make plans in an individual and structured way. It also adds a personal touch to the workspace and helps create a uniquely productive environment. Personalised whiteboards can also be useful for group work, as multiple users can access information more easily. Sturdy board design, core made of moulded chipboard. Anodised aluminium frame in matt silver with rounded plastic corners. Stable wheeled base, steel structure, painted white with practical full length storage tray. One board surface with enamelled sheet steel, particularly robust for daily use. Extremely durable due to stoving of the enamel coating at approx. 800 °C. The other surface of the board features a print on the basis of your template that has been stove enamelled under the enamel coating using printing ink. The printed surface is magnetic and can be written on and dry wiped. The surface is UV resistant, which ensures no discolouration occurs on the board. All we need is your print template containing your specifications, preferably as a PDF or EPS file. We are also happy to help you to create the template. We will also create the print template based on your sketch and specifications, subject to extra cost. Please note: the printed whiteboards are order-specific, custom made products, which means returning them is not possible, and the right of return is excluded.

See full description
Specifications for Custom Printed Rotating Board, Mobile, Printed on One Side, WxH 2000 X 1000 mm
  • Frame Colour
    Aluminium Silver
  • Colour of Writing Board
    White
  • Base Colour
    White
  • Writing Board Material
    Sheet Steel
  • Base Material
    Steel Powder Coated
  • Fittings
    Storage Tray
  • Frame Material
    Anodised Aluminium
  • Height
    1000mm
  • Depth
    670mm
  • Width
    2000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome