Dispensing Hopper, Funnel Head, Mobile, Capacity 0.375 m³, Mouse Grey

Order Code: ZT2718325S

£1,599.99 Inc VAT (20%)


Description

Dispensing hopper, funnel head, mobile, capacity 0.375 m, mouse grey. Supplied = assembled. Overall width = 780 mm. Overall length = 1115 mm. Overall height = 1220 mm. Weight = 109 kg. Material = steel profile. Colour = mouse grey RAL 7005. Stacking = 3 on 1. Product type = silo containers. For dispensing fine grained materials in measured quantities. Sturdy welded construction. Frame made of steel profile. Hopper made of 2 mm sheet steel with all-round reinforcement. Sliding trap with special seal in the bottom of the hopper. Hot dip galvanised version in accordance with EN ISO 1461. 2 swivel castors and 2 fixed castors made of nylon, wheel 180 mm, one swivel castor with wheel stop. Overall height 220 mm. Additional push handle. Hopper dimensions: 1010 x 780 x 1000 mm.

See full description
Specifications for Dispensing Hopper, Funnel Head, Mobile, Capacity 0.375 m³, Mouse Grey
  • Material
    Steel Profile
  • Product Type
    Silo Containers
  • Colour
    Mouse Grey
  • Supplied
    Assembled
  • Overall Height
    1220mm
  • Overall Length
    1115mm
  • Overall Width
    780mm
  • Stacking
    3 On 1
  • Weight
    109kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome