Drum And Small Container Hazardous Goods Storage, 1-door, With Sloping Roof

Order Code: ZT2720455S

£1,799.99 Inc VAT (20%)


Description

Drum and small container hazardous goods storage, 1-door, with sloping roof. Supplied = assembled. External height = 2050 mm. External width = 940 mm. External depth = 740 mm. Drum capacity = 1x200 l. Sump capacity = 220 l. Colour = light grey RAL 7035, light blue RAL 5012. Finish = zinc plated and powder coated. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Material = sheet steel. Lock type = cylinder lock. Internal height = 1440 mm. Internal width = 830 mm. Internal depth = 650 mm. Model = 1 door. Place of use = indoor and outdoor use. For media = flammable and water hazardous liquids. Height at rear = 2050 mm. Height at front = 1950 mm. Weight = 108.8 kg. For regulation compliant hazardous goods storage of drums and small containers. Sloping top for optimum drainage, integrated sump tray with grate. Lockable doors with ventilation slots for effective ventilation. Drums can be moved with pump or funnel in place. Lockable with cylinder lock. Robust, welded construction made of zinc plated sheet steel. Additionally powder coated, body in light grey RAL 7035, trough and doors in light blue RAL 5012. Integrated sump tray with removable grate, manufacturer's declaration of conformity in accordance with StawaR. Can be lifted from below. For active and passive storage of water hazardous liquids indoors and outdoors. For passive storage of flammable liquids in outdoor areas. Supplied fully assembled.

See full description
Specifications for Drum And Small Container Hazardous Goods Storage, 1-door, With Sloping Roof
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Colour
    Light Grey
  • Internal Width
    830mm
  • Internal Height
    1440mm
  • External Width
    940mm
  • Finish
    Zinc Plated and Powder Coated
  • External Height
    2050mm
  • Internal Depth
    650mm
  • External Depth
    740mm
  • Lock Type
    Cylinder Lock
  • Sump Capacity
    220L
  • Height At Rear
    2050mm
  • Weight
    108.8kg
  • Height At Front
    1950mm
  • Drum Capacity
    1x200 L
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome