Filling Hopper, LxWxH 980 X 1980 X 2050mm, With Mobile Stand, Mouse Grey

Order Code: ZT2696883S

£4,399.99 Inc VAT (20%)


Description

Filling hopper, LxWxH 980 x 1980 x 2050 mm, with mobile stand, mouse grey. Supplied = assembled. Overall width = 1980 mm. Overall length = 980 mm. Overall height = 2050 mm. Forklift pocket spacing = 930 mm. Weight = 312 kg. Material = sheet steel. Finish = painted. Colour = mouse grey RAL 7005. Product type = hinged bottom skips. Prepared for floor anchoring. Clearance height 1190 mm. Free standing design. For safe filling of big bags and bulk material containers. With 4 retainer hooks under the forklift pockets. Secured against unintentional slippage. Stable base frame with forklift pockets for fork tips. Hopper made of sheet steel with all round reinforcement.

See full description
Specifications for Filling Hopper, LxWxH 980 X 1980 X 2050mm, With Mobile Stand, Mouse Grey
  • Finish
    Painted
  • Product Type
    Hinged Bottom Skips
  • Material
    Sheet Steel
  • Colour
    Mouse Grey
  • Supplied
    Assembled
  • Overall Width
    1980mm
  • Overall Length
    980mm
  • Overall Height
    2050mm
  • Weight
    312kg
  • Forklift Pocket Spacing
    930mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome