Flat Lid, LxWxH 2050 X 2050 X 60mm, For 3300 L Capacity

Order Code: ZT2701462S

£1,199.99 Inc VAT (20%)


Description

Flat lid, LxWxH 2050 x 2050 x 60 mm, for 3300 l capacity. Supplied = assembled. Colour = grey. For capacity = 3300 litres. Width = 2050 mm. Length = 2050 mm. Height = 60 mm. Material = glass fibre reinforced plastic. Weight = 22.5 kg. Product type = accessories.

Specifications for Flat Lid, LxWxH 2050 X 2050 X 60mm, For 3300 L Capacity
  • Product Type
    Accessories
  • Colour
    Grey
  • Supplied
    Assembled
  • Material
    Glass Fibre Reinforced Plastic
  • Height
    60mm
  • Length
    2050mm
  • Width
    2050mm
  • Weight
    22.5kg
  • Capacity
    3300L
  • For Capacity
    3300L