Folding Shopping Cart With Lid Black/Grey

Order Code: ZT3076830S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Capacity kg: 35.
Colour: Black/grey.
External Height mm: 910.
Folded Height mm: 410.
Folded Length mm: 430.
Folded Width mm: 80.
Includes: Telescopic handle.
Material: Plastic.
Open Height mm: 410.
Open Length mm: 430.
Open Width mm: 380.
Product Type: With lid.
Type: With lid.
Weight kg: 3.0.Unfold and set up in seconds. Durable moulded construction. Rubber tyres for quiet, smooth mobility. Includes carry handle for easier portability. H x W x L: 410 x 380 x 430 mm (open) 410 x 80 x 430 mm (folded) Overall height (handle extended) : 910mm. Weight: 3kg. Colour - Black and grey.

See full description
Specifications for Folding Shopping Cart With Lid Black/Grey
  • Colour
    Black/Grey
  • Material
    Plastic
  • Capacity
    35kg
  • External Height
    910mm
  • Folded Width
    80mm
  • Open Width
    380mm
  • Folded Height
    410mm
  • Open Height
    410mm
  • Open Length
    430mm
  • Folded Length
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome