Food Storage Container Araven 13.5L (Pack of 4)

Food Storage Container Araven 13.5L (Pack of 4)

Order Code: ZT5538158S

£179.99 Inc VAT (20%)


Description

Product features Capacity 13.5Ltr Dimensions 150(H) x 354(W) x 325(D)mm Material Polypropylene Temperature Range -40°C to 95°C Weight 3.56kg Colour Red Yellow Green Blue Clip Colour coded airtight containers with lid Sets of colour clips included (red yellow green and blue) Available in gastronorm sizes Temperature range from -40°C to +95°C Permanent wipe clean label fixed to each container dishwasher proof convenient for the busy kitchen BPA free Airtight to preserve food longer BPA free 10 colour coded clips - 2 each of red blue green yellow and purple

See full description
Specifications for Food Storage Container Araven 13.5L (Pack of 4)
  • Material
    Polypropylene
  • Capacity
    13.5L
  • Product Type
    Food Storage Container
  • Weight
    3.56kg
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome