Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Container
Gastro Container Polycarbonate 1/6 65mm
By Utopia
Order Code:
ZT5537755S
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.88
4%
10 - 19
£9.47
8%
20 +
£9.06
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/storage-and-handling/storage-container/gastro-container-polycarbonate-1-6-65mm/p/ZT5537755S
Add to quotation
View all Storage Container
Description
Gastro Container Polycarbonate 1/6 65mm
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Gastro Container Polycarbonate 1/6 65mm
Material
Polycarbonate
Type
Gastro Container
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome