Hazardous Goods Storage Container For Flammable Media - Cold-Insulated - External HxWxD 2585 X 5075 X 4200mm

Order Code: ZT2713098S

£59,999.99 Inc VAT (20%)


Description

Hazardous goods storage container for flammable media, cold-insulated, external HxWxD 2585 x 5075 x 4200 mm, zinc plated. Supplied = pre-assembled, final assembly by customer. External width = 5075 mm. External depth = 4200 mm. External height = 2585 mm. Place of use = outdoor use. Sump capacity = 2400 l. Position of double doors = long side. Heater type = electric heater (T3 explosion protection) Internal height = 1910 mm. Internal width = 4840 mm. Internal depth = 3940 mm. Material = sheet steel. Finish = zinc plated. Door clearance width = 1950 mm. Door clearance height = 1900 mm. Max. snow load = 150 kg/m². Door type = double hinged doors. For media = flammable liquids. Type of floor = hot dip galvanised sump tray with grate, max. load 1000 kg/m² with evenly distributed load. Storage = frost-free, active or passive. Heat output = 2x2 kW. Colour = zinc plated. Hazard class = for flammable liquids in GHS categories 1 - 3. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Lock type = security lock. Product type = cold insulated hazardous goods containers. For frost-free, regulation compliant, versatile and mobile outdoor storage of temperature sensitive hazardous goods. Thermally insulated containers protect valuable media against the effects of frost and low temperatures. Approved for flammable liquids in GHS categories 1 - 3. The inside of all walls, doors and the roof are insulated with 60 mm thick, non-flammable insulation material. Heated with explosion protected electric heater. Robust, zinc plated steel construction. Can be moved at any time when empty - crane eyelets, forklift access. With double doors as standard. Hot dip galvanised sump tray with grate, max. load 1000 kg/m² with evenly distributed load. Can be used as small container storage in conjunction with shelving (accessory) For frost-free, active or passive storage of flammable media in GHS categories 1 - 3 For storing opened containers. Approved for opening, filling and emptying of containers in storage. With electric heater (T3 explosion protection) , factory fitted and explosion protected forced ventilation to comply with regulatory 5-fold air exchange requirement. Wired to exterior mounted switch box, 230 V. Zinc plated, particularly stable, profiled wall and roof panels made of sheet steel. Reinforced roof and floor frame profiles, all round drainage rails (except for doors) Weather protected ventilation openings in the doors and rear wall. Double doors With security lock. Options available at extra cost Insulated sump tray. Exterior paintwork in sky blue RAL 5015. Fume monitoring device - Monitors effectiveness of ventilation in accordance with TRGS 510 - Proscribed with at least twofold air exchange - Including flow sensor with evaluation unit, equipotential bonding bar, alarm horn Please order together with container, no retrofitting possible. Snow load: 150 kg/m² EN 1055 compliant. Pre-assembled, final assembly by customer. Please enquire about additional models such as containers with air conditioning and fire protection containers.

See full description
Specifications for Hazardous Goods Storage Container For Flammable Media - Cold-Insulated - External HxWxD 2585 X 5075 X 4200mm
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Finish
    Zinc Plated
  • External Height
    2585mm
  • External Width
    5075mm
  • Internal Height
    1910mm
  • Internal Width
    4840mm
  • Internal Depth
    3940mm
  • External Depth
    4200mm
  • Lock Type
    Security Lock
  • For Media
    flammable Liquids
  • Heat Output
    2x2 kW
  • Position of Double Doors
    Long Side
  • Sump Capacity
    2400L
  • Door Clearance Width
    1950mm
  • Door Clearance Height
    1900mm
  • Applications
    Outdoor Use
  • Snow Load
    150kg/m²
  • Door Type
    Double Hinged Doors
  • Storage
    Frost-Free, Active Or Passive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome