Hazardous Goods Storage Container For Water Hazardous Media - Cold-Insulated - External HxWxD 2585 X 5075 X 6300mm

Order Code: ZT2713107S

£66,999.99 Inc VAT (20%)


Description

Hazardous goods storage container for water hazardous media, cold-insulated, external HxWxD 2585 x 5075 x 6300 mm, zinc plated. Supplied = pre-assembled, final assembly by customer. External width = 5075 mm. External depth = 6300 mm. External height = 2585 mm. Place of use = outdoor use. Sump capacity = 3600 l. Position of double doors = short side. Heater type = convection heater (not explosion protected) Internal height = 1910 mm. Internal width = 4840 mm. Internal depth = 6040 mm. Material = sheet steel. Finish = zinc plated. Door clearance width = 1950 mm. Door clearance height = 1900 mm. Max. snow load = 150 kg/m². Door type = double hinged doors. For media = water hazardous dangerous goods. Type of floor = hot dip galvanised sump tray with grate, max. load 1000 kg/m² with evenly distributed load. Storage = frost-free. Heat output = 5 kW. Colour = zinc plated. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Lock type = security lock. Product type = cold insulated hazardous goods containers. For frost-free, regulation compliant, versatile and mobile outdoor storage of temperature sensitive hazardous goods. Thermally insulated containers protect valuable media against the effects of frost and low temperatures. Approved for water hazardous liquids in GHS categories 1 - 4. The inside of all walls, doors and the roof are insulated with 60 mm thick, non-flammable insulation material. Heated with non-explosion-protected electric heater. Robust, zinc plated steel construction. Can be moved at any time when empty - crane eyelets, forklift access. With double doors as standard. Hot dip galvanised sump tray with grate, max. load 1000 kg/m² with evenly distributed load. Can be used as small container storage in conjunction with shelving (accessory) For frost-free storage of water hazardous media in GHS categories 1 - 4 With convection heater (not explosion protected) , factory fitted, wired to exterior mounted switch box, 230 V. Zinc plated, particularly stable, profiled wall and roof panels made of sheet steel. Reinforced roof and floor frame profiles, all round drainage rails (except for doors) Weather protected ventilation openings in the doors and rear wall. Double doors With security lock. Options available at extra cost Insulated sump tray. Exterior paintwork in sky blue RAL 5015. Snow load: 150 kg/m² EN 1055 compliant. Pre-assembled, final assembly by customer. Please enquire about additional models such as containers with air conditioning and fire protection containers.

See full description
Specifications for Hazardous Goods Storage Container For Water Hazardous Media - Cold-Insulated - External HxWxD 2585 X 5075 X 6300mm
  • Finish
    Zinc Plated
  • Material
    Sheet Steel
  • Colour
    Zinc Plated
  • Internal Height
    1910mm
  • External Height
    2585mm
  • Internal Width
    4840mm
  • External Width
    5075mm
  • Lock Type
    Security Lock
  • External Depth
    6300mm
  • Internal Depth
    6040mm
  • Door Type
    Double Hinged Doors
  • Sump Capacity
    3600L
  • Applications
    Outdoor Use
  • Snow Load
    150kg/m²
  • Storage
    Frost-Free
  • Position of Double Doors
    Short Side
  • Door Clearance Height
    1900mm
  • Door Clearance Width
    1950mm
  • Heat Output
    5kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome