Industry Aluminium Container Capacity 27 L External LxWxH 380 x 280 x 344 mm

Order Code: ZT4129649S

£269.99 Inc VAT (20%)


Description

Industry aluminium container, capacity 27 l, external LxWxH 380 x 280 x 344 mm. Supplied = assembled. Capacity = 27 l. Material = aluminium. External length = 380 mm. External width = 280 mm. External height = 344 mm. Internal length = 380 mm. Internal width = 280 mm. Internal height = 344 mm. Fittings = 2 support straps. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 25 kg. Feature = stackable. Weight = 2.61 kg. Number of handles = 1 pcs. Handle type = sprung safety handles. All round rubber lid seal for protection against dust and splash water. Sprung safety handles, max. load per handle 30 kg. Easy transport due to low weight. Stacking corners made of robust, glass-fibre reinforced nylon for secure stacking when placed on top of one another. Very durable - corrosion and weather resistant. Excellent stability due to wall thickness of 1 mm, robust wall and base profiles as well as integrated beading. Highest level of security due to hardwearing lever catches with holes for add-on cylinder locks (accessory) and support straps to protect the lid hinges. Temperature resistance Briefly from -40 °C to +110 °C (for non-naked flame) Box suitable for universal use and made of 1.0 mm thick aluminium with robust aluminium stacking corners. All round rubber seal on lid for protection from dust and splash water. 27 l capacity.

See full description
Specifications for Industry Aluminium Container Capacity 27 L External LxWxH 380 x 280 x 344 mm
  • Material
    Aluminium
  • External Height
    344mm
  • Product Type
    Aluminium Container
  • External Width
    280mm
  • Colour
    Silver
  • External Length
    380mm
  • Handle Type
    Sprung safety handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome