Industry Aluminium Container Capacity 30 L External LxWxH 430 x 335 x 277 mm

Order Code: ZT4129643S

£269.99 Inc VAT (20%)


Description

Industry aluminium container, capacity 30 l, external LxWxH 430 x 335 x 277 mm. Supplied = assembled. Capacity = 30 l. Material = aluminium. External length = 430 mm. External width = 335 mm. External height = 277 mm. Internal length = 430 mm. Internal width = 335 mm. Internal height = 277 mm. Fittings = 2 support straps. Temperature resistance = up to +600 °C. Colour = silver. Max. load = 30 kg. Feature = stackable. Weight = 3.02 kg. Number of handles = 1 pcs. Handle type = sprung safety handles. All round rubber lid seal for protection against dust and splash water. Sprung safety handles, max. load per handle 30 kg. Easy transport due to low weight. Stacking corners made of robust, glass-fibre reinforced nylon for secure stacking when placed on top of one another. Very durable - corrosion and weather resistant. Excellent stability due to wall thickness of 1 mm, robust wall and base profiles as well as integrated beading. Highest level of security due to hardwearing lever catches with holes for add-on cylinder locks (accessory) and support straps to protect the lid hinges. Temperature resistance Briefly from -40 °C to +110 °C (for non-naked flame) Box suitable for universal use and made of 1.0 mm thick aluminium with robust aluminium stacking corners. All round rubber seal on lid for protection from dust and splash water. 30 l capacity.

See full description
Specifications for Industry Aluminium Container Capacity 30 L External LxWxH 430 x 335 x 277 mm
  • Capacity
    30 l
  • Weight
    3.02kg
  • Colour
    Silver
  • External Width
    335mm
  • External Length
    430mm
  • Material
    Aluminium
  • External Height
    277mm
  • Product Type
    Aluminium Container
  • Handle Type
    Sprung safety handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome