Insulated Hazardous Goods Storage Container - External HxWxD 2385 X 2075 X 1075mm

Order Code: ZT2733478S

£10,299.99 Inc VAT (20%)


Description

Insulated hazardous goods storage container, external HxWxD 2385 x 2075 x 1075 mm, collection capacity 300 l. Supplied = assembled. External width = 2075 mm. External depth = 1075 mm. External height = 2385 mm. Place of use = outdoor use. Sump capacity = 300 l. Position of double doors = long side. Internal height = 1900 mm. Internal width = 1840 mm. Internal depth = 910 mm. Material = sheet steel. Finish = zinc plated. Door clearance width = 1950 mm. Door clearance height = 1900 mm. Max. snow load = 200 kg/m². Door type = double hinged doors. For media = flammable and water hazardous liquids. Storage = frost-free. Colour = zinc plated. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Product type = cold insulated hazardous goods containers. Thermally insulated containers protect valuable media against the effects of frost and low temperatures. The inside of all walls, doors and roof is insulated with 60 mm thick, non-flammable insulation material. Heating (accessory) not explosion protected or explosion protected convection/electric heaters according to model. Optionally with insulated sump tray to reduce heater power and heating costs. For frost-free, regulation compliant, versatile and mobile outdoor storage of temperature sensitive hazardous goods. Approved for water hazardous liquids in GHS categories 1 - 4 as well as flammable liquids in GHS categories 1 - 3. Robust, zinc plated steel construction, integrated sump tray with grate. Can be moved at any time when empty - crane eyelets, forklift access. With double doors as standard. Can be used as small container storage in conjunction with shelving (accessory) Hot dip galvanised sump trays with grate, max. load 1000 kg/m² with evenly distributed load. For frost-free, regulation compliant, versatile and mobile outdoor storage of temperature sensitive hazardous goods. Zinc plated, particularly stable, profiled wall and roof panels made of sheet steel. Reinforced roof and floor frame profiles, all round drainage rails (except for doors) Weather protected ventilation openings in the doors and rear wall. Additional exterior paintwork in sky blue RAL 5015 at extra cost - other colours on request. Snow load in accordance with DIN EN 1055. Double doors with security lock. Size and position of the door, see outline. Different placement possible upon request. Please note: The unloading point must be accessible for a HGV trailer. A crane or forklift must be available on site for unloading. If not available, please ask for crane/forklift unloading (see accessories) when ordering. Supplied fully assembled. Please enquire about additional models such as containers with air conditioning and fire protection containers.

See full description
Specifications for Insulated Hazardous Goods Storage Container - External HxWxD 2385 X 2075 X 1075mm
  • Finish
    Zinc Plated
  • Colour
    Zinc Plated
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Internal Width
    1840mm
  • External Height
    2385mm
  • Internal Height
    1900mm
  • External Width
    2075mm
  • External Depth
    1075mm
  • Internal Depth
    910mm
  • Position of Double Doors
    Long Side
  • Door Type
    Double Hinged Doors
  • Sump Capacity
    300L
  • Storage
    Frost-Free
  • Applications
    Outdoor Use
  • Snow Load
    200kg/m²
  • Door Clearance Width
    1950mm
  • Door Clearance Height
    1900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome