Large European Stacking Containers Solid Side and Base - Choice of Heights

Order Code: ZT3077493S

£119.99 Inc VAT (20%)


Description

Base Type: Solid.
Colour: Grey.
External Height mm: 235.
External Length mm: 800.
External Width mm: 600.
Internal Height mm: 205.
Internal Length mm: 755.
Internal Width mm: 555.
Material: Plastic.
Product Type: Without lid.
Sides Type: Solid.
Type: Large european.
Volume L: 87.Strong polypropylene containers. Fit standard half-Euro (600 W x 800 L mm) pallets. Solid sides and base. Vertical sides provide maximum usable volume. Operational temperature -20ºC to +80ºC. Capacity of 87 litres External H x W x L mm: 235 x 600 x 800 Internal H x W x L mm: 205 x 555 x 755

See full description
Specifications for Large European Stacking Containers Solid Side and Base - Choice of Heights
  • Type
    Large European
  • Material
    Plastic
  • Colour
    Grey
  • External Height
    235mm
  • Internal Width
    555mm
  • Internal Height
    205mm
  • External Width
    600mm
  • Internal Length
    755mm
  • External Length
    800mm
  • Volume
    87L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome