Lid For Collapsible Stacking Box With Sheet Steel Side Panels - LxW 1200 X 800mm

Order Code: ZT2744381S

£339.99 Inc VAT (20%)


Description

Lid for collapsible stacking box with sheet steel side panels, LxW 1200 x 800 mm, painted, stone grey RAL 7030. Supplied = assembled. Colour = stone grey RAL 7030. Width = 800 mm. Length = 1200 mm. Material = sheet steel, painted. Weight = 12 kg. Product type = accessories for tilting/hinged bottom skips.

Specifications for Lid For Collapsible Stacking Box With Sheet Steel Side Panels - LxW 1200 X 800mm
  • Material
    Sheet Steel Painted
  • Colour
    Stone Grey
  • Supplied
    Assembled
  • Width
    800mm
  • Length
    1200mm
  • Weight
    12kg