Lid, For External Container Dims. LxW 580 X 360mm, Grey

Order Code: ZT2708998S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£42.745%
10 +£40.4910%


Description

Lid, for external container dims. LxW 580 x 360 mm, grey. Supplied = assembled. Colour = grey. For capacity = 15 and 35 litres. Width = 360 mm. Length = 580 mm. Material = polyethylene (low pressure PE/HDPE) Weight = 0.88 kg. Product type = accessories.

Specifications for Lid, For External Container Dims. LxW 580 X 360mm, Grey
  • Product Type
    Accessories
  • Colour
    Grey
  • Supplied
    Assembled
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Length
    580mm
  • Width
    360mm
  • Weight
    0.88kg
  • Capacity
    15L/35L
  • For Capacity
    15 and 35Ls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome