Lid For RL-KLT Container, PP, Blue, LxWxH 297 X 198 X 27mm

Order Code: ZT2726934S

£14.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.290%
5 - 9£13.724%
10 - 19£13.158%
20 +£12.5812%


Description

Lid for RL-KLT container, made of PP, blue, LxWxH 297 x 198 x 27 mm. Supplied = assembled. Colour = blue. For width = 198 mm. For length = 297 mm. Width = 198 mm. Length = 297 mm. Height = 27 mm. Material = polypropylene. Temperature resistance = -20 °C to +40 °C. Weight = 0.19 kg. Product type = accessories. Lid with the dimensions LxW 297 x 198 mm suitable for the RL-KLT container with the dimensions LxW 297 x 198 mm.

See full description
Specifications for Lid For RL-KLT Container, PP, Blue, LxWxH 297 X 198 X 27mm
  • Product Type
    Accessories
  • Material
    Polypropylene
  • Colour
    Blue
  • Supplied
    Assembled
  • Width
    198mm
  • Length
    297mm
  • Height
    27mm
  • For Width
    198mm
  • For Length
    297mm
  • Weight
    0.19kg
  • Temperature Resistance
    20°C To +40°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome