Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Container
Outlet Valve 40mm for Plastic C 1EA
By Sigma Aldrich
Order Code:
ZT2845728S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-container/outlet-valve-40mm-for-plastic-c-1ea/p/ZT2845728S
Add to quotation
View all Storage Container
Description
SIGMA ALDRICH Outlet valve 40mm for plastic c 1EA 49936-1EA-F
Specifications
Specifications for Outlet Valve 40mm for Plastic C 1EA
Pack Size
Each
Product Code
49936-1EA-F
Product Type
Storage Containers
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome