PE Document Box, For Indoor And Outdoor Use, Black

Order Code: ZT2691888S

Polyethylene (Low Pressure PE / HDPE)
Black
£103.99 Inc VAT (20%)


Description

PE document box, for indoor and outdoor use, black. Supplied = assembled. External width = 355 mm. External height = 335 mm. External depth = 100 mm. Type of mounting = for screw connection. Internal width = 270 mm. Internal height = 320 mm. Internal depth = 65 mm. Material = polyethylene (low pressure PE/HDPE) Lock type = fittings for padlock. Opening = top. Colour = black. Product type = document boxes. Documents remain on site, visible, protected and clean. Ideal for attaching to a stacker, commercial vehicle, container, machine, cabinet, etc. Sturdy box for indoor and outdoor use. Lid can be opened by 180° - for optimum access to documents. Space for labelling. Sturdy document box made of highly resistant, UV stabilised polyethylene. For operating instructions, maintenance booklets, data relevant to machinery, safety data sheets, loading lists, etc. For indoor and outdoor use. Easy attachment using screws (not included) Suitable for A4 and US letter formats. Opening 270 x 65 mm. Fitting for padlock (lock not included) Smooth surface in area for sticker - for individual box labelling.

See full description