PE Hazardous Goods Storage Depot With Doors - Sump Capacity 1150 L

Order Code: ZT2720244S

£6,299.99 Inc VAT (20%)


Description

PE hazardous goods storage depot with doors, sump capacity 1150 l, external HxWxD 2330 x 1540 x 1530 mm. Supplied = assembled. External height = 2330 mm. External width = 1540 mm. External depth = 1530 mm. Drum capacity = 4x200 l. 1000 l container capacity = 1 pcs. Sump capacity = 1150 l. Colour = grey, blue. Material = polyethylene. Lock type = bar lock. Internal height = 1500 mm. Internal width = 1370 mm. Internal depth = 1330 mm. Model = with doors. Door type = hinged door. Place of use = indoor and outdoor use. For media = water hazardous dangerous goods, corrosive media. Hazard class = for corrosive and water hazardous liquids in accordance with GHS. Weight = 170 kg. For drums and IBC/CTC tank containers. Integrated sump tray with PE storage platform as shelf. For indoor and outdoor storage of corrosive and water hazardous liquids in accordance with regulations. Corrosion-free, weather resistant construction. Made of highly resistant polyethylene - for the storage of oils, acids and alkalis. Robust and durable - depots fully assembled. Two wide opening, lockable doors. With flat roof. With clearance for forks at base. Large openings for easy loading with forklift and high lift stackers. Doors with bar lock. Housing grey, doors blue. Prepared for floor anchoring. Including hazardous substances stickers (GHS) ''corrosive'' and ''environment''. Fully assembled.

See full description
Specifications for PE Hazardous Goods Storage Depot With Doors - Sump Capacity 1150 L
  • Material
    Polyethylene
  • Colour
    Grey
    Blue
  • Supplied
    Assembled
  • External Width
    1540mm
  • External Height
    2330mm
  • Internal Height
    1500mm
  • Internal Width
    1370mm
  • Lock Type
    Bar Lock
  • Internal Depth
    1330mm
  • External Depth
    1530mm
  • Weight
    170kg
  • Door Type
    Hinged Door
  • Applications
    Indoor and Outdoor Use
  • Drum Capacity
    4x200 L
  • Sump Capacity
    1150L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome