PE Hazardous Goods Storage Depot With Doors - Sump Capacity 250 L - For Small Containers

Order Code: ZT2720283S

£3,999.99 Inc VAT (20%)


Description

PE hazardous goods storage depot with doors, sump capacity 250 l, for small containers, external HxWxD 1980 x 1560 x 1080 mm. Supplied = flat pack. External height = 1980 mm. External width = 1560 mm. External depth = 1080 mm. Drum capacity = small containers. Sump capacity = 250 l. Colour = grey, blue. Material = polyethylene. Lock type = bar lock. Internal height = 1500 mm. Internal width = 1370 mm. Internal depth = 910 mm. Model = with doors. Door type = hinged door. Place of use = indoor and outdoor use. For media = water hazardous dangerous goods, corrosive media. Hazard class = for corrosive and water hazardous liquids in accordance with GHS. Weight = 162 kg. For small containers. For indoor and outdoor storage of corrosive and water hazardous liquids in accordance with regulations. Corrosion-free, weather resistant construction. Made of highly resistant polyethylene - for the storage of oils, acids and alkalis. Robust and durable - depots fully assembled. Two wide opening, lockable doors. With flat roof. With clearance for forks at base. Large openings for easy loading with forklift and high lift stackers. Doors with bar lock. Housing grey, doors blue. Prepared for floor anchoring. Including zinc plated shelf unit with 3 shelves, WxD 1300 x 800 mm, adjustable in 25 mm increments, max. load per shelf 250 kg. Shelf: supplied flat pack - easy self-assembly. Including hazardous substances stickers (GHS) ''corrosive'' and ''environment''.

See full description
Specifications for PE Hazardous Goods Storage Depot With Doors - Sump Capacity 250 L - For Small Containers
  • Colour
    Grey, Blue
  • Material
    Polyethylene
  • Supplied
    Flat Pack
  • Internal Height
    1500mm
  • External Width
    1560mm
  • Internal Width
    1370mm
  • External Height
    1980mm
  • Internal Depth
    910mm
  • External Depth
    1080mm
  • Lock Type
    Bar Lock
  • Drum Capacity
    Small Containers
  • Applications
    Indoor and Outdoor Use
  • Door Type
    Hinged Door
  • Sump Capacity
    250L
  • Weight
    162kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome