Perforated Folding Crate, LxWxH 600 X 400 X 120 mm, Green, Pack of 10

Order Code: ZT3149209S

£459.99 Inc VAT (20%)


Description

Perforated folding crate, LxWxH 600 x 400 x 120 mm, green, pack of 10. Supplied = flat pack. Capacity = 23 l. External length = 600 mm. External width = 400 mm. External height = 120 mm. Material = polypropylene carbonate. Colour = green, grey. Design of stacking containers = perforated walls and base. Internal width = 367 mm. Internal length = 566 mm. Internal height = 106 mm. Feature = stackable, folding. Max. load = 20 kg. Weight = 14.5 kg. External length at base = 600 mm. External width at base = 400 mm. Internal length at base = 566 mm. Perforated for optimal ventilation. Can be folded and stacked. Suitable for use with foodstuffs. Intelligent and fast solution for logistics, industry and agriculture.

See full description
Specifications for Perforated Folding Crate, LxWxH 600 X 400 X 120 mm, Green, Pack of 10
  • Colour
    Green
    Grey
  • Material
    Polypropylene Carbonate
  • Pack Quantity
    10
  • Product Type
    Folding Crate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome