Perforated Folding Crate, LxWxH 600 X 400 X 120 mm, Green, Pack of 5

Order Code: ZT3149222S

£309.99 Inc VAT (20%)


Description

Perforated folding crate, LxWxH 600 x 400 x 120 mm, green, pack of 5. Supplied = flat pack. Capacity = 23 l. External length = 600 mm. External width = 400 mm. External height = 120 mm. Material = polypropylene carbonate. Colour = green, grey. Design of stacking containers = perforated walls and base. Internal width = 367 mm. Internal length = 566 mm. Internal height = 106 mm. Feature = stackable, folding. Max. load = 20 kg. Weight = 7.25 kg. External length at base = 600 mm. External width at base = 400 mm. Internal length at base = 566 mm. Perforated for optimal ventilation. Can be folded and stacked. Suitable for use with foodstuffs. Intelligent and fast solution for logistics, industry and agriculture.

See full description
Specifications for Perforated Folding Crate, LxWxH 600 X 400 X 120 mm, Green, Pack of 5
  • Colour
    Green
    Grey
  • Material
    Polypropylene Carbonate
  • External Length
    600mm
  • External Height
    120mm
  • Internal Height
    106mm
  • Internal Width
    367mm
  • External Width
    400mm
  • Product Type
    Folding Crate
  • Internal Length
    566mm
  • Pack Quantity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome