Perforated Folding Crate, LxWxH 600 X 400 X 230 mm, Green, Pack of 15

Order Code: ZT3149191S

£739.99 Inc VAT (20%)


Description

Perforated folding crate, LxWxH 600 x 400 x 230 mm, green, pack of 15. Supplied = flat pack. Capacity = 45 l. External length = 600 mm. External width = 400 mm. External height = 230 mm. Material = polypropylene carbonate. Colour = green, grey. Design of stacking containers = perforated walls and base. Internal width = 367 mm. Internal length = 566 mm. Internal height = 217 mm. Feature = stackable, folding. Max. load = 20 kg. Weight = 29.7 kg. External length at base = 600 mm. External width at base = 400 mm. Internal length at base = 566 mm. Perforated for optimal ventilation. Can be folded and stacked. Suitable for use with foodstuffs. Intelligent and fast solution for logistics, industry and agriculture.

See full description
Specifications for Perforated Folding Crate, LxWxH 600 X 400 X 230 mm, Green, Pack of 15
  • Colour
    Green
    Grey
  • Internal Length
    566mm
  • Internal Height
    217mm
  • Pack Quantity
    15
  • External Width
    400mm
  • External Height
    230mm
  • Product Type
    Folding Crate
  • External Length
    600mm
  • Material
    Polypropylene Carbonate
  • Internal Width
    367mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome