Perforated Folding Crate, LxWxH 600 X 400 X 230 mm, Green, Pack of 20

Order Code: ZT3149349S

£839.99 Inc VAT (20%)


Description

Perforated folding crate, LxWxH 600 x 400 x 230 mm, green, pack of 20. Supplied = flat pack. Capacity = 45 l. External length = 600 mm. External width = 400 mm. External height = 230 mm. Material = polypropylene carbonate. Colour = green, grey. Design of stacking containers = perforated walls and base. Internal width = 367 mm. Internal length = 566 mm. Internal height = 217 mm. Feature = stackable, folding. Max. load = 20 kg. Weight = 39.6 kg. External length at base = 600 mm. External width at base = 400 mm. Internal length at base = 566 mm. Perforated for optimal ventilation. Can be folded and stacked. Suitable for use with foodstuffs. Intelligent and fast solution for logistics, industry and agriculture.

See full description
Specifications for Perforated Folding Crate, LxWxH 600 X 400 X 230 mm, Green, Pack of 20
  • Colour
    Grey
    Green
  • External Length
    600mm
  • Internal Width
    367mm
  • Material
    Polypropylene carbonate
  • Product Type
    Folding Crate
  • External Height
    230mm
  • External Width
    400mm
  • Internal Length
    566mm
  • Internal Height
    217mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome