Perforated Folding Crate, LxWxH 600 X 400 X 230 mm, Green, Pack of 5

Order Code: ZT3149213S

£399.99 Inc VAT (20%)


Description

Perforated folding crate, LxWxH 600 x 400 x 230 mm, green, pack of 5. Supplied = flat pack. Capacity = 45 l. External length = 600 mm. External width = 400 mm. External height = 230 mm. Material = polypropylene carbonate. Colour = green, grey. Design of stacking containers = perforated walls and base. Internal width = 367 mm. Internal length = 566 mm. Internal height = 217 mm. Feature = stackable, folding. Max. load = 20 kg. Weight = 9.9 kg. External length at base = 600 mm. External width at base = 400 mm. Internal length at base = 566 mm. Perforated for optimal ventilation. Can be folded and stacked. Suitable for use with foodstuffs. Intelligent and fast solution for logistics, industry and agriculture.

See full description
Specifications for Perforated Folding Crate, LxWxH 600 X 400 X 230 mm, Green, Pack of 5
  • Colour
    Grey
    Green
  • Product Type
    Folding Crate
  • Material
    Polypropylene Carbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome