Plastic Water Container 25L

Plastic Water Container 25L

Order Code: ZT2604634S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 - 19£13.4910%
20 +£12.7415%


Description

A heavy-duty 25ltr plastic container fitted with a tight screw cap and sturdy carry handle for controlled pouring. This hardwearing and tough container is completely watertight which makes it ideal for storage and transporting water. Suitable for stacking with unique interlock mould.

The thread for the cap is approx. 60mm.

Although UN-approved, these water containers are unsuitable for storing or carrying Petrol or Diesel.

PRODUCT FEATURES
A highly versatile 25L plastic container - suitable for portable water supply.
Tap sold separately
25 Ltr capacity

See full description
Specifications for Plastic Water Container 25L
  • Product Type
    Water Container
  • Capacity
    25L
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome