Polystyrene Cover, Pack Of 2, Push-On Lid, 70 L

Order Code: ZT2744581S

£139.99 Inc VAT (20%)


Description

Polystyrene cover, pack of 2, push-on lid, 70 l. Supplied = assembled. Colour = grey. For capacity = 70 litres. Width = 400 mm. Length = 800 mm. Material = polystyrene. Temperature resistance = -10 °C to +60 °C. Weight = 1.6 kg. Weight per item = 0.8 kg. Product type = accessories. Push-on lid - not intended for stacking. Grey lids made of impact resistant polystyrene (PS) Temperature resistant from -10 °C to +60 °C. The lids for the 6, 13 and 70 litre containers only serve to cover the containers - they cannot bear loads.

See full description
Specifications for Polystyrene Cover, Pack Of 2, Push-On Lid, 70 L
  • Material
    Polystyrene
  • Product Type
    Accessories
  • Colour
    Grey
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Width
    400mm
  • Length
    800mm
  • Weight
    0.8kg
    1.6kg
  • Temperature Resistance
    10°C To +60°C
  • Capacity
    70L
  • For Capacity
    70L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome