Polystyrene Cover, Pack Of 2, Stacking Lid, 18 And 34 L

Order Code: ZT2744479S

£79.99 Inc VAT (20%)


Description

Polystyrene cover, pack of 2, stacking lid, 18 and 34 l. Supplied = assembled. Colour = grey. For capacity = 18/34 litres. Width = 380 mm. Length = 590 mm. Material = polystyrene. Temperature resistance = -10 °C to +60 °C. Weight = 1.6 kg. Weight per item = 0.8 kg. Product type = accessories. Containers can be stacked with this lid. Grey lids made of impact resistant polystyrene (PS) Temperature resistant from -10 °C to +60 °C. The lids for the 6, 13 and 70 litre containers only serve to cover the containers - they cannot bear loads.

See full description
Specifications for Polystyrene Cover, Pack Of 2, Stacking Lid, 18 And 34 L
  • Material
    Polystyrene
  • Product Type
    Accessories
  • Colour
    Grey
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Length
    590mm
  • Width
    380mm
  • Capacity
    18L/34L
  • Weight
    0.8kg
    1.6kg
  • Temperature Resistance
    10°C To +60°C
  • For Capacity
    18 / 34L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome