Polystyrene Cover, Pack Of 2, Stacking Lid, 50 L

Order Code: ZT2744533S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Polystyrene cover, pack of 2, stacking lid, 50 l. Supplied = assembled. Colour = grey. For capacity = 50 litres. Width = 400 mm. Length = 600 mm. Material = polystyrene. Temperature resistance = -10 °C to +60 °C. Weight = 2 kg. Weight per item = 1 kg. Product type = accessories. Containers can be stacked with this lid. Grey lids made of impact resistant polystyrene (PS) Temperature resistant from -10 °C to +60 °C. The lids for the 6, 13 and 70 litre containers only serve to cover the containers - they cannot bear loads.

See full description
Specifications for Polystyrene Cover, Pack Of 2, Stacking Lid, 50 L
  • Material
    Polystyrene
  • Product Type
    Accessories
  • Colour
    Grey
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Width
    400mm
  • Length
    600mm
  • Weight
    2kg
    1kg
  • Capacity
    50L
  • Temperature Resistance
    10°C To +60°C
  • For Capacity
    50L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome