REALLY USEFUL box, with lid, capacity 9 l, pack of 4. Supplied = assembled. Capacity = 9 l. External length = 395 mm. External width = 255 mm. External height = 155 mm. Material = reclaimed polypropylene. Colour = grey. Internal width = 210 mm. Internal length = 335 mm. Internal height = 140 mm. Feature = stackable. Weight = 3.6 kg. Fittings = with lid. 100% recyclable. Stackable. With lid. Storage containers with lid and buckle type latch.