Rechargeable Battery Storage Container For Rechargeable Lithium-Ion Batteries - Capacity 90 L - LxWxH 600 X 800 X 750mm

Order Code: ZT2698779S

£6,199.99 Inc VAT (20%)


Description

Rechargeable battery storage container for rechargeable lithium-ion batteries, capacity 90 l, LxWxH 600 x 800 x 750 mm. Supplied = assembled. Capacity = 90 l. Length = 600 mm. Width = 800 mm. Height = 750 mm. Weight = 131 kg. Colour = hot dip galvanised. Number of handles = 1 pcs. Max. load = 200 kg. Material = sheet steel, silicon dioxide granulate. Stacking load = 400 kg. For media = lithium-ion batteries/rechargeable batteries. Place of use = indoor and outdoor use. Product type = rechargeable battery storage/transport containers. Safe storage of damaged and defective lithium-ion batteries. Filler material (PyroBubbles) between inner and outer container - ideal fire protection due to smothering and cooling effect of the filler material. Base clearance - for easy transport using a forklift truck or pallet truck. Steel storage containers for safe indoor and outdoor storage of damaged and defective lithium-ion batteries or lithium-ion rechargeable batteries Sturdy construction made of hot dip galvanised sheet steel with stacking corners Lockable cover with spring release and handle. Removable inner container. Clearance height 100 mm. Patented filler material PyroBubbles (silicon dioxide granulate) between inner and outer container - ideal fire protection due to smothering and cooling effect of the filler material. Please note: There are currently no approval regulations issued by DIBt Berlin. The design of the container is therefore based on the property insurers' data sheet on handling lithium-ion rechargeable batteries. Approvals for storage containers for lithium ion rechargeable batteries can therefore only be applied for at a future point in time.

See full description
Specifications for Rechargeable Battery Storage Container For Rechargeable Lithium-Ion Batteries - Capacity 90 L - LxWxH 600 X 800 X 750mm
  • Load Capacity
    200kg
  • Colour
    Hot Dip Galvanised
  • Capacity
    90L
  • Supplied
    Assembled
  • Material
    Sheet Steel, Silicon Dioxide Granulate
  • Stacking Load
    400kg
  • Height
    750mm
  • Length
    600mm
  • Width
    800mm
  • Number of Handles
    1
  • Applications
    Indoor and Outdoor Use
  • Weight
    131kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome