Rigid Crate, Grey, LxWxH 400 X 300 X 270 mm, Open Grips, Pack of 10

Order Code: ZT3148989S

£599.99 Inc VAT (20%)


Description

Rigid crate, grey, LxWxH 400 x 300 x 270 mm, open grips, pack of 10. Supplied = assembled. Capacity = 25.6 l. External length = 400 mm. External width = 300 mm. External height = 270 mm. Material = polypropylene carbonate. Colour = grey. Internal width = 268 mm. Internal length = 367 mm. Internal height = 267 mm. Feature = stackable. Max. load = 20 kg. Weight = 13 kg. External length at base = 400 mm. External width at base = 300 mm. Internal length at base = 367 mm. Sturdy Euro container. Stackable. Lightweight. High quality industrial containers in a compact format for the food and non-food industries. The sturdy containers are made of PP-C and are suitable for almost any application and for versatile use.

See full description
Specifications for Rigid Crate, Grey, LxWxH 400 X 300 X 270 mm, Open Grips, Pack of 10
  • Colour
    Grey
  • Product Type
    Rigid Crate
  • Material
    Polypropylene carbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome