Roll Container - Front Panel Folds And Swivels

Order Code: ZT2733390S

£899.99 Inc VAT (20%)


Description

Roll container, front panel folds and swivels, external dimensions HxWxD 1520 x 720 x 810 mm, mesh height 1350 mm. Supplied = flat pack. Width = 720 mm. Depth = 810 mm. Height = 1520 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = plastic. Wheel diameter = 100 mm. Transport dolly material = steel. Material of mesh = steel. Mesh height = 1350 mm. Internal width = 670 mm. Internal depth = 750 mm. Roll container model = with folding front panel. Safe - folding front panel for easy loading and unloading. Zinc plating increases the level of corrosion protection. Safe transport of goods and form-fit loading due to mesh panels on 4 sides. Mesh walls, electrolytically zinc plated in blue. Wheels With 2 polypropylene swivel castors and 2 fixed castors, 100 mm. With folding and pivoting front panel. Mesh size side panel 150 x 430 mm, steel transport dolly, electrolytically zinc plated in blue, 50 x 235 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Roll Container - Front Panel Folds And Swivels
  • Supplied
    Flat Pack
  • Mesh Height
    1350mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Roll Container Model
    with Folding Front Panel
  • Mesh Material
    Steel
  • Internal Width
    670mm
  • Finish
    Zinc Plated By Galvanization
  • Internal Depth
    750mm
  • Height
    1520mm
  • Width
    720mm
  • Depth
    810mm
  • Wheel Diameter
    100mm
  • Wheel Type
    Plastic
  • Dolly Material
    Steel