Silo Container, Capacity 0.75 m³, Sliding Trap On Front Side, Hot Dip Galvanised

Order Code: ZT2715266S

£2,099.99 Inc VAT (20%)


Description

Silo container, capacity 0.75 m, sliding trap on front side, hot dip galvanised. Supplied = assembled. Capacity = 0.75 m. Max. load = 1000 kg. Overall width = 1000 mm. Overall length = 1200 mm. Overall height = 1260 mm. Forklift access width = 200 mm. Forklift access height = 80 mm. Forklift pocket spacing = 600 mm. Weight = 122 kg. Material = sheet steel. Finish = hot dip galvanised. Container model = with sliding trap on front side. Colour = hot dip galvanised. Stacking = 3 on 1. Product type = silo containers. For separate collection and emptying of bulk goods. Different container sizes. 3 units can be stacked. Base inclination 30°. Hopper made of 2 mm sheet steel with all-round reinforcement. Base frame with fork pockets. Hot dip galvanised version in accordance with EN ISO 1461.

See full description
Specifications for Silo Container, Capacity 0.75 m³, Sliding Trap On Front Side, Hot Dip Galvanised
  • Finish
    Hot Dip Galvanised
  • Load Capacity
    1000kg
  • Product Type
    Silo Containers
  • Material
    Sheet Steel
  • Colour
    Hot Dip Galvanised
  • Capacity
    0.75
  • Supplied
    Assembled
  • Forklift Access Height
    80mm
  • Forklift Access Width
    200mm
  • Overall Width
    1000mm
  • Overall Length
    1200mm
  • Overall Height
    1260mm
  • Weight
    122kg
  • Forklift Pocket Spacing
    600mm
  • Stacking
    3 On 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome