Silo Container, Capacity 1 m³, Sliding Trap On Front Side, Light Blue RAL 5012

Order Code: ZT2715219S

£2,299.99 Inc VAT (20%)


Description

Silo container, capacity 1 m, sliding trap on front side, light blue RAL 5012. Supplied = assembled. Capacity = 1 m. Max. load = 1500 kg. Overall width = 1000 mm. Overall length = 1200 mm. Overall height = 1495 mm. Forklift access width = 200 mm. Forklift access height = 80 mm. Forklift pocket spacing = 600 mm. Weight = 130 kg. Material = sheet steel. Finish = painted. Container model = with sliding trap on front side. Colour = light blue RAL 5012. Stacking = 3 on 1. Product type = silo containers. For separate collection and emptying of bulk goods. Different container sizes. 3 units can be stacked. Base inclination 30°. Hopper made of 2 mm sheet steel with all-round reinforcement. Base frame with fork pockets. Hot dip galvanised version in accordance with EN ISO 1461. Folding chute not leakproof.

See full description
Specifications for Silo Container, Capacity 1 m³, Sliding Trap On Front Side, Light Blue RAL 5012
  • Material
    Sheet Steel
  • Finish
    Painted
  • Product Type
    Silo Containers
  • Load Capacity
    1500kg
  • Colour
    Light Blue
  • Capacity
    1
  • Supplied
    Assembled
  • Forklift Access Height
    80mm
  • Forklift Access Width
    200mm
  • Overall Width
    1000mm
  • Overall Length
    1200mm
  • Overall Height
    1495mm
  • Weight
    130kg
  • Forklift Pocket Spacing
    600mm
  • Stacking
    3 On 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome