Splash Protection Wall, 3-sided, 1.5mm Zinc Plated Sheet Metal, Height 1000mm

Order Code: ZT2711910S

£799.99 Inc VAT (20%)


Description

Splash protection wall, 3-sided, made of 1.5 mm zinc plated sheet metal, height 1000 mm. Supplied = assembled. Height = 1000 mm. Length = 3850 mm. Width = 1300 mm. Material = sheet steel, galvanised. Material thickness = 1.5 mm. Product type = accessories for 200 l sump trays. Splash protection when refilling/filling. Additional protection when filling. Zinc plated metal, 1.5 mm thick, height 1000 mm.

Specifications for Splash Protection Wall, 3-sided, 1.5mm Zinc Plated Sheet Metal, Height 1000mm
  • Material
    Sheet Steel Galvanised
  • Supplied
    Assembled
  • Product Type
    Accessories for 200 L Sump Trays
  • Length
    3850mm
  • Width
    1300mm
  • Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome