Square Flexi Tub Cool Grey 40L

Order Code: ZT4956940S

£15.99 Inc VAT (20%)
£19.9920% off
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Whatmore Square Flexi Tub Cool Grey 40L Suitable for multiple uses across home, garden & garage. Overall square design allowing for your tub to sit flush against any surface when storing away. Outward arched, rounded edge, raised handles for a comfortable hold & grip when in use. Contemporary Textured finish with high polished trim at top & bottom. Sustainable & Eco-Friendly, Reusable & 100% Recyclable after use. Made in Britain

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Square Flexi Tub Cool Grey 40L
  • Product Type
    Flexi Tub
  • Capacity
    40L
  • Colour
    Cool Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome