Square Flexi Tub Olive Green 40L

Order Code: ZT4951468S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Currently unavailable

Description

Whatmore Square Flexi Tub Olive Green 40L Suitable for multiple uses across home, garden & garage. Overall square design allowing for your tub to sit flush against any surface when storing away. Outward arched, rounded edge, raised handles for a comfortable hold & grip when in use. Contemporary Textured finish with high polished trim at top & bottom. Sustainable & Eco-Friendly, Reusable & 100% Recyclable after use. Made in Britain

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Square Flexi Tub Olive Green 40L
  • Capacity
    40L
  • Product Type
    Flexi Tub
  • Colour
    Olive Green