Stack/nest Container Made of Polypropylene to Suit Foodstuffs, 13 L Capacity, Pack of 4, Solid Walls and Base, Yellow

Order Code: ZT3150936S

£169.99 Inc VAT (20%)


Description

Stack/nest container made of polypropylene suitable for foodstuffs, 13 l capacity, pack of 4, solid walls and base, yellow. Supplied = assembled. Capacity = 13 l. External length = 400 mm. External width = 280 mm. External height = 180 mm. Material = polypropylene. Colour = yellow. Temperature resistance = -20 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 210 mm. Internal length = 275 mm. Internal height = 175 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Model = suitable for roller conveyors. Max. load = 15 kg. Container shape = rectangular. Weight = 3.2 kg. Increase your transport and storage space by 50%. Can also be stacked with lid. Suitable for roller conveyors - smooth base. Made of polypropylene (PP) , suitable for foodstuffs. Temperature resistant from -20 °C to +80 °C. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Stack/nest Container Made of Polypropylene to Suit Foodstuffs, 13 L Capacity, Pack of 4, Solid Walls and Base, Yellow
  • Colour
    Yellow
  • Internal Width
    210mm
  • Pack Quantity
    4
  • Material
    Polypropylene
  • External Length
    400mm
  • Internal Length
    275mm
  • Product Type
    Stack/nest Container
  • Internal Height
    175mm
  • Weight
    3.2kg
  • External Width
    280mm
  • External Height
    180mm
  • Container Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome