Stack/nest Container Made of Polypropylene to Suit Foodstuffs, 50 L Capacity, Pack of 3, Solid Walls and Base, Green

Order Code: ZT3147471S

£239.99 Inc VAT (20%)


Description

Stack/nest container made of polypropylene suitable for foodstuffs, 50 l capacity, pack of 3, solid walls and base, green. Supplied = assembled. Capacity = 50 l. External length = 600 mm. External width = 400 mm. External height = 300 mm. Material = polypropylene. Colour = green. Temperature resistance = -20 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 330 mm. Internal length = 450 mm. Internal height = 295 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Model = suitable for roller conveyors. Max. load = 35 kg. Container shape = rectangular. Weight = 6.6 kg. Increase your transport and storage space by 50%. Can also be stacked with lid. Suitable for roller conveyors - smooth base. Made of polypropylene (PP) , suitable for foodstuffs. Temperature resistant from -20 °C to +80 °C. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Stack/nest Container Made of Polypropylene to Suit Foodstuffs, 50 L Capacity, Pack of 3, Solid Walls and Base, Green
  • Colour
    Green
  • External Length
    600mm
  • Capacity
    50L
  • Internal Width
    330mm
  • Internal Height
    295mm
  • External Height
    300mm
  • Weight
    6.6kg
  • Product Type
    Stack/nest Container
  • Internal Length
    450mm
  • Material
    Polypropylene
  • External Width
    400mm
  • Container Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome