Stacking Container Polyethylene, Conical Design, Capacity 220 Litres, Natural

Order Code: ZT2684170S

£219.99 Inc VAT (20%)


Description

Stacking container made of polyethylene, conical design, capacity 220 litres, natural. Supplied = assembled. Capacity = 220 l. External length = 883 mm. External width = 638 mm. External height = 504 mm. Material = polyethylene. Colour = natural. Temperature resistance = -20 °C to +50 °C. Design of stacking containers = solid walls and base. Internal width = 560 mm. Internal length = 813 mm. Internal height = 495 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, tapered. Weight = 6 kg. External length at base = 783 mm. External width at base = 540 mm. Internal length at base = 770 mm. Can be stacked inside each other to save space. Containers in natural colour are suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details) Foodstuffs suitability symbol only applies for containers in natural colour.

See full description
Specifications for Stacking Container Polyethylene, Conical Design, Capacity 220 Litres, Natural
  • Material
    Polyethylene
  • Colour
    Natural
  • Capacity
    220L
  • Stacking Design
    Solid Walls and Base
  • Supplied
    Assembled
  • Material Properties
    Suitable for Use with Foodstuffs
  • Internal Length at Base
    770mm
  • Internal Height
    495mm
  • External Height
    504mm
  • External Width
    638mm
  • Internal Width
    560mm
  • External Length
    883mm
  • Internal Length
    813mm
  • External Length At Base
    783mm
  • Temperature Resistance
    20°C To +50°C
  • Features
    Stackable
  • External Width At Base
    540mm
  • Weight
    6kg
  • Container Shape
    Rectangular, Tapered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome