Stacking Container Polyethylene, Conical Design, Capacity 60 Litres, Natural

Order Code: ZT2683969S

£99.99 Inc VAT (20%)


Description

Stacking container made of polyethylene, conical design, capacity 60 litres, natural. Supplied = assembled. Capacity = 60 l. External length = 540 mm. External width = 480 mm. External height = 370 mm. Material = polyethylene. Colour = natural. Temperature resistance = -20 °C to +50 °C. Design of stacking containers = solid walls and base. Internal width = 430 mm. Internal length = 430 mm. Internal height = 356 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, tapered. Weight = 3 kg. External length at base = 398 mm. External width at base = 398 mm. Internal length at base = 395 mm. Can be stacked inside each other to save space. Containers in natural colour are suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details) Foodstuffs suitability symbol only applies for containers in natural colour.

See full description
Specifications for Stacking Container Polyethylene, Conical Design, Capacity 60 Litres, Natural
  • Material
    Polyethylene
  • Colour
    Natural
  • Capacity
    60L
  • Stacking Design
    Solid Walls and Base
  • Supplied
    Assembled
  • Material Properties
    Suitable for Use with Foodstuffs
  • Internal Length at Base
    395mm
  • Internal Width
    430mm
  • External Width
    480mm
  • Internal Height
    356mm
  • External Height
    370mm
  • External Length
    540mm
  • Internal Length
    430mm
  • Container Shape
    Rectangular, Tapered
  • External Width At Base
    398mm
  • Temperature Resistance
    20°C To +50°C
  • Weight
    3kg
  • External Length At Base
    398mm
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome