Quantity | Price | Discount |
---|---|---|
1 - 4 | £51.99 | 0% |
5 + | £49.39 | 5% |
Stacking container made of polypropylene, capacity 20 litres, external dims. LxWxH 400 x 300 x 232 mm, grey. Supplied = assembled. Capacity = 20 l. External length = 400 mm. External width = 300 mm. External height = 232 mm. Material = polypropylene. Colour = grey. Temperature resistance = -10 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 270 mm. Internal length = 350 mm. Internal height = 225 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 1.25 kg. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details)