Stacking Container Polypropylene - Capacity 20 Litres - External Dims. LxWxH 400 X 300 X 232mm, Natural

Order Code: ZT2733387S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%


Description

Stacking container made of polypropylene, capacity 20 litres, external dims. LxWxH 400 x 300 x 232 mm, natural. Supplied = assembled. Capacity = 20 l. External length = 400 mm. External width = 300 mm. External height = 232 mm. Material = polypropylene. Colour = natural. Temperature resistance = -10 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 270 mm. Internal length = 350 mm. Internal height = 225 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 1.2 kg. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please ask for details)

See full description
Specifications for Stacking Container Polypropylene - Capacity 20 Litres - External Dims. LxWxH 400 X 300 X 232mm, Natural
  • Material
    Polypropylene
  • Colour
    Natural
  • Capacity
    20L
  • Supplied
    Assembled
  • Stacking Design
    Solid Walls and Base
  • Material Properties
    Suitable for Use with Foodstuffs
  • Internal Width
    270mm
  • External Height
    232mm
  • External Width
    300mm
  • Internal Height
    225mm
  • External Length
    400mm
  • Internal Length
    350mm
  • Features
    Stackable
  • Weight
    1.2kg
  • Temperature Resistance
    10°C To +80°C
  • Container Shape
    Rectangular, Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome